Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet Metal Notcher

  • Mfr # SN-F04-MS

  • Zoro # G2222291


product price: $13,702.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Application
Corner Notching
Voltage
220V AC
Work Surface Depth
25 1/2 in
Notch Angle
90 Degrees
Sheet Capacity Aluminum
0 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN-F04-MS
Zoro #
G2222291
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Work Surface Depth
25 1/2 in
Work Surface Width
25 1/2 in
Notch Length
8 1/2 in
Blade Length
8 1/2 in
Notch Width
8 1/2 in

Details

Item
Sheet Metal Notcher
Application
Corner Notching
Voltage
220V AC
Features
15 Strokes per Minute, 90 Degrees Fixed Notch Angle, Notch up to 8 1/2 in x 8 1/2 in
Notch Angle
90 Degrees
Sheet Capacity Aluminum
0 ga
Power Source
Corded
Current
20 A
Sheet Metal Capacity Stainless Steel
10 ga
Horsepower
4 hp
Phase
Three-Phase
Actuation
Foot Pedal
Motor Type
Electric
Body Color
Gray
Sheet Metal Capacity Mild Steel
3 ga

Description

Sheet Metal Notcher, Sheet Capacity Aluminum 0 ga, Sheet Metal Capacity Mild Steel 3 ga, Sheet Metal Capacity Stainless Steel 10 ga, Blade Length 8 1/2 in, Notch Angle 90 Degrees , Notch Width 8 1/2 in, Notch Length 8 1/2 in, Voltage 220V AC, Phase Three-Phase, Current 20 A, Horsepower 4 hp, Motor Type Electric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.