Zoro Homepage

Shrinker/Stretcher

  • Mfr # MSS-18

  • Zoro # G8458676


product price: $1,324.99
/ea
Free Shipping & Returns

Key Features

Capacity of Mild Steel (Gauge)
16
Application
Shrinking, Stretching
Construction
Steel
Features
Jaws are in Separate Iron Housings, So User Does Not Have to Change Tooling Between Functions
Includes
Stand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSS-18
Zoro #
G8458676
UPC #
-
Country of Origin
China

Dimensions

Throat Depth
1 1/2 in
Jaw Width
2 in

Details

Item
Shrinker-Stretcher
Capacity of Mild Steel (Gauge)
16
Application
Shrinking, Stretching
Construction
Steel
Features
Jaws are in Separate Iron Housings, So User Does Not Have to Change Tooling Between Functions
Includes
Stand
Color
Blue, White
Material
Cast Iron
Actuation
Foot Pedal
Stand Included
Yes
Sheet Capacity Aluminum
16 ga
Sheet Metal Capacity Mild Steel
18 ga
Power Source
Manual

Description

Shrinker-Stretcher, Actuation Foot Pedal, Sheet Metal Capacity Mild Steel 18 ga, Sheet Capacity Aluminum 16 ga, Throat Depth 1 1/2 in, Jaw Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.