Slip Roll, Steel, Sheet Metal Cap. 16 ga
Mfr # SR-5016M-50
Zoro # G611854426
product price:Â $3,849.00
/eaKey Features
Application
Bending
Top Roller Diameter
3 in
Power Source
Manual
Material
Steel
Cone Rolling
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR-5016M-50
Zoro #
G611854426
UPC #
731325415636
Country of Origin
Taiwan, Province of China
Dimensions
Top Roller Diameter
3 in
Minimum Bend Radius
4 1/2 in
Details
Item
Slip Roll
Application
Bending
Power Source
Manual
Material
Steel
Cone Rolling
Yes
Sheet Metal Capacity Mild Steel
16 ga
Sheet Metal Capacity Stainless Steel
18 ga
Number of Rollers
3
Features
Frame is Composed of 2 Solid Steel Plates Electro-Welded to Base, Stand not included
Sheet Capacity Aluminum
10 ga
Description
Slip Roll, Sheet Capacity Aluminum 10 ga, Sheet Metal Capacity Mild Steel 16 ga, Sheet Metal Capacity Stainless Steel 18 ga, Minimum Bend Radius 4 1/2 in, Cone Rolling Yes, Number of Rollers 3, Bottom Roller Diameter Not Applicable, Top Roller Diameter 3 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.