Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Brake

  • Mfr # HB-4816

  • Zoro # G3476798


product price: $3,186.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Bending Length (In.)
48 in
Capacity of Mild Steel (Gauge)
16
Application
Bending
Construction
Steel
Features
Adjustable Blade Gap Lets User Account for Different Material Thicknesses
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB-4816
Zoro #
G3476798
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bending Length (In.)
48 in
Bending Length
48 in

Details

Item
Sheet Metal Brake
Capacity of Mild Steel (Gauge)
16
Application
Bending
Construction
Steel
Features
Adjustable Blade Gap Lets User Account for Different Material Thicknesses
Material
Steel
Includes
Stop Rod
Maximum Bend Angle
135 Degrees
Actuation
Hand Lever
Color
White
Angle Gauge
No
Brake Type
Straight
Sheet Metal Capacity Mild Steel
16 ga
Power Source
Manual
Sheet Capacity Aluminum
12 ga
Sheet Metal Capacity Stainless Steel
20 ga

Description

Sheet Metal Brake, Brake Type Straight, Actuation Hand Lever, Sheet Capacity Aluminum 12 ga, Sheet Metal Capacity Mild Steel 16 ga, Sheet Metal Capacity Stainless Steel 20 ga, Maximum Bend Angle 135 Degrees , Angle Gauge No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.