This item is Discontinued.

Baileigh Industrial Table Saw, 10 in Dia, 3850 RPM TS-1040E-50-V3

Table Saw, 10 in Dia, 3850 RPM (Discontinued)

  • Mfr # TS-1040E-50-V3
  • Zoro # G101113606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-1040E-50-V3
Zoro #
G101113606
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Cutting Depth @ 45 Deg.
2 1/8 in
Arbor Size
5/8 in
Max. Cut Width Left of Blade
11 3/8 in
Overall Width
29 in
Cord Length
6 ft
Overall Height
34 in
Table Height
34 in
Table Width
29 in
Overall Length
62 in
Dust Collection Port Size
4 in
Max. Cut Width Right of Blade
4 1/5 ft
Max. Cutting Depth @ 0 Deg.
3 1/8 in
Table Width with Extension
62 in
Table Length
20 in
Blade Dia.
10 in
Cutting Depth at 45 Degrees - Maximum
2 1/8 in
Cutting Width Left of Blade - Maximum
11 3/8 in
Cutting Width Right of Blade - Maximum
4 3/16 ft
Blade Diameter
10 in
Cutting Depth at 0 Degrees - Maximum
3 1/8 in

Details

Item
Table Saw
Max. Blade Speed
3,850 RPM
Speed Control
Single
Bevel Angle Range
0 Degrees to 45 Degrees Left
Horsepower
2.5
Dust Management
Yes
Phase
Single-Phase
Standards
CSA Approved
Bevel Stops
Continuous
Power Source
Corded
Frequency
60 Hz
Automatic Blade Safety Retraction
No
Table Saw Type
Cabinet
Voltage
220 V AC
Table Extension Included
Yes
Tool Weight
390 lb
Features
Attached Trunnion also Dampens Noise, Both Standard and Dado Inserts, Heavy-Duty Hardened UHMW Plastic Rip Fence Makes it Easy to Slide Material Towards the Blade, Robust Welded Steel Framework Minimizes Vibrations, Miter Gauge Located on Base
Current
10 A
Stand Type
Fixed
Variable Speed
No
Blade Speed - Maximum
3,850 RPM
Includes Dust Management
Dust Management Included
Includes Automatic Blade Safety Retraction
No Automatic Blade Safety Retraction
Includes Table Extension
Table Extension Included

Description

Table Saw, Power Source Corded, Blade Dia. 10 in, Max. Blade Speed 3,850 RPM, Current 10 A, Horsepower 2.5, Arbor Size 5/8 in, Bevel Angle Range 0 Degrees to 45 Degrees Left, Bevel Stops Continuous, Max. Cutting Depth @ 0 Deg. 3 1/8 in, Max. Cutting Depth @ 45 Deg. 2 1/8 in, Table Saw Type Cabinet, Stand Type Fixed, Max. Cut Width Right of Blade 4 1/5 ft, Max. Cut Width Left of Blade 11 3/8 in, Table Extension Included Yes, Table Height 34 in, Table Width 29 in, Table Width with Extension 62 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.