This item is Discontinued.

Baileigh Industrial Table Saw, 10 in Dia, 3850 RPM TS-1040P-50-V2

Table Saw, 10 in Dia, 3850 RPM (Discontinued)

  • Mfr # TS-1040P-50-V2
  • Zoro # G301113598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-1040P-50-V2
Zoro #
G301113598
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
40 in
Overall Length
60 in
Max. Cutting Depth @ 0 Deg.
3 1/8 in
Dust Collection Port Size
4 in
Max. Cut Width Right of Blade
4 1/5 ft
Overall Width
38 in
Max. Cutting Depth @ 45 Deg.
2 1/8 in
Arbor Size
5/8 in
Table Length
20 in
Table Width
29 in
Table Height
34 in
Table Width with Extension
62 in
Blade Dia.
10 in
Max. Cut Width Left of Blade
11 3/8 in
Cord Length
6 ft
Blade Diameter
10 in
Cutting Depth at 45 Degrees - Maximum
2 1/8 in
Cutting Width Left of Blade - Maximum
11 3/8 in
Cutting Width Right of Blade - Maximum
4 3/16 ft
Cutting Depth at 0 Degrees - Maximum
3 1/8 in

Details

Item
Table Saw
Horsepower
3
Table Saw Type
Cabinet
Automatic Blade Safety Retraction
No
Features
Rigid All-Steel Base Keeps the Saw Stable and Aligned, So the Blade will Cut Correctly (Without Unintended Movement or Mitering), Tabletop is Webbed Into the Base to Stay Square and TrueRip Fence Made of Heavy UHMW Plastic Makes it Easy to Slide Wood, Trunnion Attached to the Base Prevents the Machine From Wobbling
Phase
Single-Phase
Table Extension Included
Yes
Standards
CSA Approved
Dust Management
Yes
Current
15 A
Voltage
220 V AC
Bevel Stops
Continuous
Stand Type
Fixed
Tool Weight
590 lb
Power Source
Corded
Bevel Angle Range
0 Degrees to 45 Degrees Left
Speed Control
Single
Max. Blade Speed
3,850 RPM
Frequency
60 Hz
Variable Speed
No
Includes Table Extension
Table Extension Included
Includes Automatic Blade Safety Retraction
No Automatic Blade Safety Retraction
Blade Speed - Maximum
3,850 RPM
Includes Dust Management
Dust Management Included

Description

Table Saw, Power Source Corded, Blade Dia. 10 in, Max. Blade Speed 3,850 RPM, Current 15 A, Horsepower 3, Arbor Size 5/8 in, Bevel Angle Range 0 Degrees to 45 Degrees Left, Bevel Stops Continuous, Max. Cutting Depth @ 0 Deg. 3 1/8 in, Max. Cutting Depth @ 45 Deg. 2 1/8 in, Table Saw Type Cabinet, Stand Type Fixed, Max. Cut Width Right of Blade 4 1/5 ft, Max. Cut Width Left of Blade 11 3/8 in, Table Extension Included Yes, Table Height 34 in, Table Width 29 in, Table Width with Extension 62 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.