Throatless Bench Shear, 2-1/2In
Mfr # MPS-1
Zoro # G8241484
product price: $611.99
/ea
Free Shipping & Returns
Key Features
Length of Cut (In.)
2 1/2 in
Application
Shearing Sheet Metal
Length of Blade (In.)
2 1/2 in
Gauge Type
Mild Steel
Features
Throatless Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPS-1
Zoro #
G8241484
UPC #
-
Country of Origin
China
Dimensions
Length of Cut (In.)
2 1/2 in
Length of Blade (In.)
2 1/2 in
Shearing Length
4 1/4 in
Adjustable Depth Stop
No
Length of Blade
4 1/4 in
Details
Application
Shearing Sheet Metal
Item
Machining Shear
Gauge Type
Mild Steel
Features
Throatless Design
Material
Cast Iron
Sheet Capacity Aluminum
14 ga
Power Source
Manual
Actuation
Hand Lever
Sheet Metal Capacity Mild Steel
14 ga
Description
Machining Shear, Sheet Capacity Aluminum 14 ga, Sheet Metal Capacity Mild Steel 14 ga, Adjustable Depth Stop No, Actuation Hand Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.