Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube/Pipe Notcher

  • Mfr # TN600

  • Zoro # G2222160


product price: $7,284.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Application
Notcher
Voltage
220V AC
Overall Width
48 in
Overall Height
52 in
Minimum Compatible Pipe Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TN600
Zoro #
G2222160
UPC #
19907418443
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Height
52 in
Minimum Compatible Pipe Size
3/4 in
Maximum Compatible Pipe Size
3 in
Maximum Pipe Wall Thickness
0.25 in
Maximum Notch Diameter
3 in

Details

Item
Pipe and Tube Notcher
Application
Notcher
Voltage
220V AC
Features
Adjustable Stop, Large Degree Dial, Smooth Rail System, Switch Between Materials Quickly
Ram Type
Motor
Horsepower
5 hp
Phase
Single-Phase
Body Color
Yellow
Current
20 A
Motor Type
Electric

Description

The BAILEIGH INDUSTRIAL TN-600 Tube/Pipe Notcher is a versatile tool. It can be used to cut flats, notches and tongues on tubing, pipe and small bar stock. This product is for cutting flat surfaces only. The tube/pipe notcher has a cutting depth of 0". The BAILEIGH INDUSTRIAL TN-600 Tube/Pipe Notcher is something you will definitely want to equip yourself with.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.