Zoro Homepage

Welding Positioner, 13 in. dia., 385 lb.

  • Mfr # WP-750

  • Zoro # G2199526


product price: $4,149.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Voltage
110 V
Table Capacity Horizontal Load (Lbs.)
385 lb
Tilt Range (Deg.)
0 to 135
Table Rotation Speed (RPM)
0.3 to 4
Table Dia. (In.)
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP-750
Zoro #
G2199526
UPC #
731325420593
Country of Origin
Taiwan, Province of China

Dimensions

Table Dia. (In.)
13 in
Overall Height
17.5 in
Overall Width
18.8 in
Table Outside Diameter
13 in
Table Internal Chuck Diameter
1 3/8 in

Description

Welding Positioner, Controller Type Variable-Speed Foot Pedal, Horizontal Load Capacity 385 lb, Rotation Speed (Maximum) 4 RPM, Table Outside Diameter 13 in, Tilt Angle (Maximum) 135 Degrees , Vertical Load Capacity 770 lb, Angle Increments 20 Degrees , Maximum Current 300 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.