Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Positioner, 165.3in Workpiece Dia

  • Mfr # RWP-440-1.0

  • Zoro # G4350756


product price: $29,026.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Voltage
220 V
Table Capacity Horizontal Load (Lbs.)
79,200 lb
Phase
Three
Features
AC Inverter Driven, Conventional Style with Rubber Drive Wheels, Dual Drive Wheels, Dual Idler Wheels, For Welding, Glue-Lining and Assembling, Polishing, Self-Aligning
Work Table Type
Turning Roll Positioner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWP-440-1.0
Zoro #
G4350756
UPC #
19907697954
Country of Origin
China

Dimensions

Compatible Workpiece Diameter (Maximum)
165.3 in
Compatible Workpiece Diameter (Minimum)
23.6 in

Details

Item
Welding Positioner
Voltage
220 V
Table Capacity Horizontal Load (Lbs.)
79,200 lb
Phase
Three
Features
AC Inverter Driven, Conventional Style with Rubber Drive Wheels, Dual Drive Wheels, Dual Idler Wheels, For Welding, Glue-Lining and Assembling, Polishing, Self-Aligning
Work Table Type
Turning Roll Positioner
Rotation Speed (Minimum)
0 RPM
Rotation Speed (Maximum)
5 RPM
Input Voltage
220V
Weight
5,500 lb
Horizontal Load Capacity
79,200 lb

Description

Welding Positioner, Compatible Workpiece Diameter (Maximum) 165.3 in, Horizontal Load Capacity 79,200 lb, Rotation Speed (Maximum) 5 RPM, Compatible Workpiece Diameter (Minimum) 23.6 in, Features AC Inverter Driven, Conventional Style with Rubber Drive Wheels, Dual Drive Wheels, Dual Idler Wheels, For Welding, Glue-Lining and Assembling, Polishing, Self-Aligning, Input Voltage 220V, Phase Three, Rotation Speed (Minimum) 0 RPM, Weight 5,500 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.