Zoro Homepage

Welding Positioner, 19-1/2 in. dia, 550 lb

  • Mfr # WP-1100

  • Zoro # G2199535


product price: $6,904.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Voltage
110 V
Table Capacity Horizontal Load (Lbs.)
550 lb
Tilt Range (Deg.)
0 to 135
Table Rotation Speed (RPM)
0.4 to 4
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP-1100
Zoro #
G2199535
UPC #
731325420579
Country of Origin
Taiwan, Province of China

Dimensions

Table Dia. (In.)
19 1/2 in
Table Outside Diameter
19 in
Table Internal Chuck Diameter
1 3/8 in

Details

Item
Welding Positioner
Voltage
110 V
Table Capacity Horizontal Load (Lbs.)
550 lb
Tilt Range (Deg.)
0 to 135
Table Rotation Speed (RPM)
0.4 to 4
Phase
Single
Amps
300 A
Table Capacity Vertical Load (Lbs.)
1,100 lb
Features
Clockwise and Counter Clockwise Table Rotation, Heavy Duty Fully Enclosed Worm Gear Rotation Drive, Machined Table with Centering Grooves and 3 Slots for Nuts, On/Off Electric Foot Control, Power On Indicator Light, Solid State D.C. Variable Speed Table Rotation, Test/Weld Switch (To be Connected by Customers Electrician)
Angle Increments
20 Degrees
Rotation Speed (Minimum)
0.4 RPM
Horizontal Load Capacity
550 lb
Rotation Speed (Maximum)
2 RPM
Vertical Load Capacity
1,100 lb
Work Table Type
Rotary Welding Positioner
Input Current
10 A
Controller Type
Variable-Speed Foot Pedal
Weight
345 lb
Input Voltage
110V AC
Tilt Angle (Maximum)
135 Degrees
Standards
ANSI Z87.1, ISO Approved
Frequency
60 Hz
Maximum Current
300 A

Description

Welding Positioner, Controller Type Variable-Speed Foot Pedal, Horizontal Load Capacity 550 lb, Rotation Speed (Maximum) 2 RPM, Table Outside Diameter 19 in, Tilt Angle (Maximum) 135 Degrees , Vertical Load Capacity 1,100 lb, Angle Increments 20 Degrees , Maximum Current 300 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.