Zoro Homepage

Welding Table, 47" D, 33.5" H, 47" W

  • Mfr # 1010425

  • Zoro # G611188255


product price: $9,071.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Depth
47 in
Width
47 in
Height
33.5 in
Includes
(4) Legs, Hardware Kit
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010425
Zoro #
G611188255
UPC #
19907011347
Country of Origin
China

Dimensions

Depth
47 in
Width
47 in
Height
33.5 in
Table Surface Height (Minimum)
33.5 in

Details

Item
Welding Table
Includes
(4) Legs, Hardware Kit
Frame Material
Steel
Work Surface Pattern
28 mm Holes Spaced At 100 mm
Work Surface Material
Steel
Number of Drawers
0
Work Surface Finish
250 Cast Iron
Weight Capacity
4,000 lb

Description

Welding Table, Overall Depth 47 in, Overall Height 33.5 in, Overall Width 47 in, Includes (4) Legs, Hardware Kit, Number of Drawers 0, Table Surface Height (Minimum) 33.5 in, Weight Capacity 4,000 lb, Work Surface Finish 250 Cast Iron, Work Surface Pattern 28 mm Holes Spaced At 100 mm, Frame Material Steel, Work Surface Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.