Zoro Homepage

Wide Belt Sander, 673 lb, Corded

  • Mfr # BA1-1537

  • Zoro # G412845692


product price: $12,390.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Tool Weight
673 lb
Tool Length
37 1/2 in
Minimum Feed Speed
6 fpm
Belt Orientation
Vertical
Idler Drum Diameter
3 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA1-1537
Zoro #
G412845692
UPC #
19907655930
Country of Origin
Taiwan, Province of China

Dimensions

Tool Length
37 1/2 in
Idler Drum Diameter
3 13/16 in
Idler Drum length
9 3/4 in
Dust Collection Port Size
4 in
Minimum Board Thickness
1/16 in
Maximum Board Thickness
4 in
Belt Width
9 in
Maximum Board Width
9 in
Tool Height
76 3/4 in
Tool Width
29 in
Belt Length
48 in

Details

Item
Wide Belt Sander
Tool Weight
673 lb
Minimum Feed Speed
6 fpm
Belt Orientation
Vertical
Belt Speed
1,400 SFPM
Belt Speed Settings
Variable
Tool Series
BA1-1537
Horsepower
5 hp
Number of Belt Speeds
1
Feed Speed Settings
Variable
Power Source
Corded
Maximum Feed Speed
16 fpm

Description

Wide Belt Sander, Product Type Wide Belt Sander, Voltage 230V AC, Phase Single-Phase, Current 25 A, Horsepower 5 hp, Belt Width 9 in, Belt Length 48 in, Belt Speed Settings Variable, Belt Speed 1,400 SFPM, Feed Speed Settings Variable, Maximum Board Thickness 4 in, Maximum Board Width 9 in, Number of Belt Speeds 1, Minimum Feed Speed 6 fpm, Maximum Feed Speed 16 fpm, Minimum Board Thickness 1/16 in, Dust Collection Port Size 4 in, Tool Width 29 in, Tool Length 37 1/2 in, Tool Series BA1-1537

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.