Zoro Homepage

Wood Dust Collector Accessory Kit

  • Mfr # BA9-1015645

  • Zoro # G511384726


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) 4 in Hose Clamps, (5) Dust Collector Bags, 4 in Blast Gate, 4 in Universal Dust Hood Outlet, 4 in x 10 ft Flexible Hose, 4 in x 2 1/2 in Reducing Connector
Overall Length
23 5/8 in
Overall Width
15 in
Overall Dia.
4 in
Overall Depth
6 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA9-1015645
Zoro #
G511384726
UPC #
731325456868
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
23 5/8 in
Overall Width
15 in
Overall Dia.
4 in
Overall Depth
6 5/16 in

Details

Item
Wood Dust Collector Accessory Kit
Includes
(2) 4 in Hose Clamps, (5) Dust Collector Bags, 4 in Blast Gate, 4 in Universal Dust Hood Outlet, 4 in x 10 ft Flexible Hose, 4 in x 2 1/2 in Reducing Connector

Description

GRAINGER PRODUCTS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.