Zoro Homepage

Wood Dust Collector Deluxe Accessory Kit

  • Mfr # BA9-1015646

  • Zoro # G411384727


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Includes
(10) 4 in Hose Clamps, (2) 4 in Blast Gates, (2) 4 in x 10 in Flexible Hoses, (5) Dust Collector Bags, 4 in Table Saw Hood, 4 in Universal Dust Hood Outlet, 4 in Y Fitting
Overall Depth
7 7/8 in
Overall Dia.
4 in
Overall Length
24 1/4 in
Overall Width
24 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA9-1015646
Zoro #
G411384727
UPC #
731325456875
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
7 7/8 in
Overall Dia.
4 in
Overall Length
24 1/4 in
Overall Width
24 1/4 in

Details

Includes
(10) 4 in Hose Clamps, (2) 4 in Blast Gates, (2) 4 in x 10 in Flexible Hoses, (5) Dust Collector Bags, 4 in Table Saw Hood, 4 in Universal Dust Hood Outlet, 4 in Y Fitting
Item
Wood Dust Collector Accessory Kit

Description

GRAINGER PRODUCTS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.