Wood Dust Collector Drum Collector Bag

  • Mfr # 1002688

  • Zoro # G711384731


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Overall Length
47 1/4 in
Overall Width
35 1/2 in
Overall Height
47 1/4 in
Overall Dia.
24.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002688
Zoro #
G711384731
UPC #
731325403527
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
47 1/4 in
Overall Width
35 1/2 in
Overall Height
47 1/4 in
Overall Dia.
24.41 in

Details

Item
Wood Dust Collector Drum Collector Bag

Description

GRAINGER PRODUCTS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.