Zoro Homepage

12V DC Linear Actuators: 1.96'' Stroke, 7.68'' Retract, 9.65'' Extend

  • Mfr # 139270

  • Zoro # G903534760


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
1.96 in
Retracted Length
7.68 in
Weight
3 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139270
Zoro #
G903534760
UPC #
744587352236
Country of Origin
United States

Dimensions

Stroke Length
1.96 in
Retracted Length
7.68 in

Details

Weight
3 lbs

Description

Gear driven drive motors that extend a shaft used primarily to open and close devices in tight or hard-to-reach areas. Their compact design as well as numerous control and mounting options make them ideally suited for industrial, agricultural, automotive off highway, and other applications. Speed = .51 in/sec • Overload clutch stops the shaft when it reaches full extension.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.