1600 Series Radial Bearing - 3/4 ID X 2 OD, 9/16 W

  • Mfr # 150157

  • Zoro # G2650071


product price: $5.88
/ea
Sold in multiples of 2 for $11.76

Key Features

Outside Dia.
2 in.
Width
.5625 in. (9/16 in.)
Weight
0.28 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150157
Zoro #
G2650071
UPC #
615986041895
Country of Origin
United States

Dimensions

Outside Dia.
2 in.
Width
.5625 in. (9/16 in.)

Details

Weight
0.28 lbs.

Description

This INCH series offers economy with electric motor quality. Close tolerance and improved ball complement allow an increased load capacity. 2RS (2 rubber seals). ZZ (2 steel shields). NR (with snap ring).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.