Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Wire Hose Assembly - 3/8 ID, 12 in

  • Mfr # 3/8 X 12 2W HOSE ASSY

  • Zoro # G716319141


product price: $13.19
/ea

Key Features

Includes
3/8 in male pipe rigid fittings on both ends
Max. Operating PSI
3000 psi
Hose Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/8 X 12 2W HOSE ASSY
Zoro #
G716319141
UPC #
615986061763
Country of Origin
United States

Dimensions

Hose Length
12 in

Details

Includes
3/8 in male pipe rigid fittings on both ends
Item
Hose Assemblies
Max. Operating PSI
3000 psi

Description

Working pressure to 3000 PSI. Includes 3/8 in male pipe rigid fittings on both ends. Overall length of hose assemblies includes fittings.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.