4 Bolt Mount Hydraulic Gear Pump, 0.71 CID, 3600 RPM SAE 6, 1/2 Keyed

  • Mfr # 250175

  • Zoro # G903534265


product price: $185.79
/ea
Free Shipping & Returns

Key Features

Displacement (Cu. In./Rev.)
.071 in
Max. Pressure
3045 PSI
Max. RPM
3600 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250175
Zoro #
G903534265
UPC #
615986042069
Country of Origin
United States

Details

Displacement (Cu. In./Rev.)
.071 in
Max. Pressure
3045 PSI
Max. RPM
3600 RPM

Description

Equipped with bi-directional check valves, the Chief MH Series series features small displacement and high pressure ratings. The MH series Pump/motors have an aluminum body with cast iron flange construction, and case drain. Available displacements range .065 to.517cu.in/rev. Similar to MTE ā€œDā€ series and Sauer-Danfoss Webster YB series.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.