5200 & 5300 Series Double Row Bearings: 5201-2RS Bearing No., 0.47 I.D., 1.25 O.D., 5/8 Width

  • Mfr # 150758

  • Zoro # G703534212


product price:  $13.03
/ea

Key Features

Bore Dia.
0.4742 in. (12 mm)
Outside Dia.
1.2598 in. (32 mm)
Width
.6260 in. (5/8 in.) (15.9 mm)
Weight
0.18 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
150758
Zoro #
G703534212
UPC #
615986056165
Country of Origin
United States

Dimensions

Bore Dia.
0.4742 in. (12 mm)
Outside Dia.
1.2598 in. (32 mm)
Width
.6260 in. (5/8 in.) (15.9 mm)

Details

Weight
0.18 lbs

Description

The BAILEY brand 5200 & 5300 Series Double Row Bearings: 5201-2RS Bearing No. has a bore diameter of 0.4742 inches (12 mm), an outside diameter of 1.2598 inches (32 mm), a width of 0.6260 inches (5/8 inches or 15.9 mm), and a weight of 0.18 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.