5200 & 5300 Series Double Row Bearings: 5208-ZZ Bearing No., 1.57 I.D., 3.14 O.D., 1 3/16 Width

  • Mfr # 150768

  • Zoro # G403534291


product price:  $46.19
/ea

Key Features

Bore Dia.
1.5748 in. (40 mm)
Outside Dia.
3.1496 in. (80 mm)
Width
1.1890 in. (1-3/16 in.) (30.2 mm)
Weight
1.28 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
150768
Zoro #
G403534291
UPC #
615986043561
Country of Origin
United States

Dimensions

Bore Dia.
1.5748 in. (40 mm)
Outside Dia.
3.1496 in. (80 mm)
Width
1.1890 in. (1-3/16 in.) (30.2 mm)

Details

Weight
1.28 lbs

Description

For heavy radial loads, combined radial and thrust loads, and two-directional loads. 2RS (2 rubber shields). ZZ (2 steel shields).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.