Zoro Homepage

5200 Series Double Row Bearing - 5201-ZZ , 0.47 ID, 1.25 OD, 5/8 Width

  • Mfr # 150761

  • Zoro # G2516152


product price: $15.39
/ea

Key Features

Outside Dia.
1.2598 in. (32 MM)
Width
.6260 in. (5/8 in.) (15.9 MM)
Weight
0.18 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150761
Zoro #
G2516152
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1.2598 in. (32 MM)
Width
.6260 in. (5/8 in.) (15.9 MM)

Details

Weight
0.18 lbs.

Description

For heavy radial loads, combined radial and thrust loads, and two-directional loads. 2RS (2 rubber shields). ZZ (2 steel shields).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.