Zoro Homepage

5200 Series Double Row Bearing - 5205-2RS , 0.98 ID, 2.04 OD, 13/16 Width

  • Mfr # 150695

  • Zoro # G2515297


product price: $20.19
/ea

Key Features

Outside Dia.
2.0472 in. (52 MM)
Width
.8110 in. (13/16 in.) (20.6 MM)
Weight
0.44 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150695
Zoro #
G2515297
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
2.0472 in. (52 MM)
Width
.8110 in. (13/16 in.) (20.6 MM)

Details

Weight
0.44 lbs.

Description

For heavy radial loads, combined radial and thrust loads, and two-directional loads. 2RS (2 rubber shields). ZZ (2 steel shields).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.