Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5300 Series Double Sealed Bearing - 0.98 I.D X 2.44 O.D, 1 Width, 150755

  • Mfr # 150755

  • Zoro # G2650178


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Outside Dia.
2.4409 in. (62 MM)
Width
1.00 in. (1 in.) (25.4 MM)
Weight
0.77 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
150755
Zoro #
G2650178
UPC #
615986041383
Country of Origin
United States

Dimensions

Outside Dia.
2.4409 in. (62 MM)
Width
1.00 in. (1 in.) (25.4 MM)

Details

Weight
0.77 lbs.

Description

For heavy radial loads, combined radial and thrust loads, and two-directional loads. 2RS (2 rubber shields). ZZ (2 steel shields).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.