Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6000 Series Bearing - 6003-2RS , 0.66 ID, 1.37 OD, 0.39 Width

  • Mfr # 150656

  • Zoro # G2649916


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Outside Dia.
1.3780 in. (35 MM)
Width
.3937 in. (10 MM)
Weight
0.09 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150656
Zoro #
G2649916
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1.3780 in. (35 MM)
Width
.3937 in. (10 MM)

Details

Weight
0.09 lbs.

Description

Designed for applications with space limitations where shafts are relatively large. 2RS (2 rubber seals). ZZ (2 steel shields). NR (with snap ring). EMQ (Electric Motor Quality).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.