6200 Series & 6200 Series EMQ Bearings: 6208-2RS EMQ Bearing No., 1.57 I.D., 3.14 O.D., 0.7 Width
- Mfr # 153498
- Zoro # G203534217
product price:Â
$
17.29
/ea
Key Features
Weight
1 lbs
Bore Diameter
1.5748 in (40 mm)
Outer Ring Width
.7087 in. (18 mm)
Outside Diameter
3.1496 in (80 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 153498
- Zoro #
- G203534217
- UPC #
- 615986043677
- Country of Origin
- United States
- Item
- Radial Ball Bearing
- Weight
- 1 lbs
Dimensions
- Bore Diameter
- 1.5748 in (40 mm)
- Outer Ring Width
- .7087 in. (18 mm)
- Outside Diameter
- 3.1496 in (80 mm)
Description
The BAILEY 6200 Series EMQ Bearing No. 6208-2RS is a single row radial bearing with a bore diameter of 1.5748" (40 MM), an outside diameter of 3.1496 in. (80 mm), and a width of .7087 in. (18 mm). It has a total weight of 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.