Zoro Homepage

6200 Series Bearing - 6206-2RS , 1.18 ID, 2.44 OD, 0.62 Width

  • Mfr # 150960

  • Zoro # G2652871


product price: $8.59
/ea

Key Features

Outside Dia.
2.4409 in. (62 MM)
Width
.6299 in. (16 MM)
Weight
0.45 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150960
Zoro #
G2652871
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
2.4409 in. (62 MM)
Width
.6299 in. (16 MM)

Details

Weight
0.45 lbs.

Description

Specifically Designed to provide maximum performance by means of precise ball complement selection. 2RS (2 rubber seals). ZZ (2 steel shields). NR (with snap ring). EMQ (Electric Motor Quality).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.