
6200 Series Radial Bearing - 6203-2RS-8 1/2, 1/2 ID, 40mm OD, 12mm W
Mfr # 150110
Zoro # G2649870
product price:Â $5.35
/ea
Sold in multiples of 2 for $10.70
Key Features
Outside Dia.
1.5748 in.(40 MM)
Width
.4724 in. (12 MM)
Weight
0.15 lbs.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
150110
Zoro #
G2649870
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
1.5748 in.(40 MM)
Width
.4724 in. (12 MM)
Details
Weight
0.15 lbs.
Description
Specifically Designed to provide maximum performance by means of precise ball complement selection. 2RS (2 rubber seals). ZZ (2 steel shields). NR (with snap ring). EMQ (Electric Motor Quality).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.