6300 Series & 6300 Series EMQ Bearings: 6307-2RS EMQ Bearing No., 1.37 I.D., 3.14 O.D., 0.82 Width

  • Mfr # 153483

  • Zoro # G703534267


product price:  $25.59
/ea

Key Features

Bore Dia.
1.3780" (35 MM)
Outside Dia.
3.1496 in. (80 mm)
Width
.8268 in. (21 mm)
Weight
1.04 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
153483
Zoro #
G703534267
UPC #
615986043653
Country of Origin
United States

Dimensions

Bore Dia.
1.3780" (35 MM)
Outside Dia.
3.1496 in. (80 mm)
Width
.8268 in. (21 mm)

Details

Weight
1.04 lbs

Description

Specifically designed to provide maximum performance through precise ball complement selection. 2RS (2 rubber seals). ZZ (2 steel shields). NR (with snap ring). EMQ (Electric Motor Quality).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.