Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7500 Series Radial Bearing - 7516DLG, 1 ID, 2 OD, 3/4 Inner, 5/8 Outer W

  • Mfr # 150502

  • Zoro # G2653361


product price: $14.49
/ea

Key Features

Outside Dia.
2.00 in.
Width
3/4 in. / 5/8 in. Outer Ring
Weight
0.3 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150502
Zoro #
G2653361
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
2.00 in.
Width
3/4 in. / 5/8 in. Outer Ring

Details

Weight
0.3 lbs.

Description

Single row retainer type precision radial bearings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.