Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ag Double Sealed Bearing 5/8" Id, 1-3/8" Od, 0.433" Width, 150498

  • Mfr # 150498

  • Zoro # G2654816


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Outside Dia.
1-3/8 in.
Width
0.433 in.
Weight
0.1 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150498
Zoro #
G2654816
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1-3/8 in.
Width
0.433 in.

Details

Weight
0.1 lbs.

Description

AG Double Sealed Bearing 5/8" ID,1-3/8" OD,0.433" Width,150498

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.