Shop BAILEY
See all product information
Create Account
Bearing 4 Bolt Flange Ucf 209-28: 1 3/4", 1/2" Bolt Size, 151540
- Mfr # 151540
- Zoro # G2403708
product price:Â
$
32.99
/ea
Key Features
Bolt Size
1/2 in.
Weight
5 lbs.
Housing Type
Square
Housing Material
Cast Iron
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 151540
- Zoro #
- G2403708
- UPC #
- 615986006832
- Country of Origin
- United States
- Weight
- 5 lbs.
- Housing Type
- Square
- Housing Material
- Cast Iron
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
Dimensions
- Bolt Size
- 1/2 in.
Description
Interchangeable with most domestics including Fafnir RJC, Browning VF4 and MF4, and Sealmaster SF and RF. Cast iron housings. Regreasable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.