Zoro Homepage

Bearing Insert Spherical Eccentric Collar Bearing 7/8" Id, 150853

  • Mfr # 150853

  • Zoro # G2648741


product price: $12.45
/ea

Key Features

Bearing Outside Dia. (In.)
2.0472 in.
Weight
0.51 lbs.
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
150853
Zoro #
G2648741
UPC #
-
Country of Origin
United States

Dimensions

Bearing Outside Dia. (In.)
2.0472 in.

Details

Weight
0.51 lbs.

Description

SA type bearings have a metal shroud seal for protection against fiber creeping along shaft. Bearings are precision ground and suitable for high speed applications (such as fans) and for use under rugged conditions (such as farm machinery).