Zoro Homepage

Birotational Motor 2 Bolt A Mount, 1" Dia. Shaft, Char-Lynn 2000 Series

  • Mfr # 254084

  • Zoro # G2517939


product price: $964.99
/ea
Free Shipping & Returns

Key Features

Max. RPM
908
Continuous Torque
2065
Pressure Rating
3000
Displacement (Cu. In./Rev.)
4.9 in.
Weight
26 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254084
Zoro #
G2517939
UPC #
615986037225
Country of Origin
United States

Details

Max. RPM
908
Continuous Torque
2065
Pressure Rating
3000
Displacement (Cu. In./Rev.)
4.9 in.
Weight
26 lbs.

Description

Features: Three zone design for longer life and true bi-directionality. Bearings that meet the highest standards of the industry Options to optimize performance in every application Integrated cross-over relief valve option Benefits: Easy to design in a system Reliablity and performance in tough application Compact design of the integrated cross-over relief valve option,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.