
Bored to Size Sprockets: 1 7/16 Bore, 60 Chain Size, 15 Teeth
Mfr # TOMS60BS15H
Zoro # G216317364
product price: $20.15
/eaKey Features
Bore Dia. - Sprockets
1 7/16 in
Number of Teeth
15
Outside Dia.
3.98 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TOMS60BS15H
Zoro #
G216317364
UPC #
615986070154
Country of Origin
Unknown
Dimensions
Bore Dia. - Sprockets
1 7/16 in
Outside Dia.
3.98 in
Details
Number of Teeth
15
Item
Sprockets
Material
Steel
Description
Hardened teeth with keyway on centerline of tooth. Black oxide finish. Setscrews 2 are on keyway at 90 degrees. Bores in inches.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.