
Bored to Size Sprockets: 1 Bore, 35 Chain Size, 24 Teeth
Mfr # 35B24 1 in
Zoro # G616317360
product price: $12.59
/eaKey Features
Bore Dia. - Sprockets
1 in
Outside Dia.
3.07 in
Number of Teeth
24
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35B24 1 in
Zoro #
G616317360
UPC #
615986070048
Country of Origin
Unknown
Dimensions
Bore Dia. - Sprockets
1 in
Outside Dia.
3.07 in
Details
Item
Sprockets
Number of Teeth
24
Material
Steel
Description
Hardened teeth with keyway on centerline of tooth. Black oxide finish. Setscrews 2 are on keyway at 90 degrees. Bores in inches.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.