Zoro Homepage

Bored to Size Sprockets: 3/4 Bore, 50 Chain Size, 14 Teeth

  • Mfr # TOMS50BS14H 3/4

  • Zoro # G416317355


product price: $13.69
/ea

Key Features

Material
Steel
Bore Dia. - Sprockets
3/4 in
Outside Dia.
3.11 in
Number of Teeth
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOMS50BS14H 3/4
Zoro #
G416317355
UPC #
615986058824
Country of Origin
Unknown

Dimensions

Bore Dia. - Sprockets
3/4 in
Outside Dia.
3.11 in

Details

Material
Steel
Item
Sprockets
Number of Teeth
14

Description

Hardened teeth with keyway on centerline of tooth. Black oxide finish. Setscrews 2 are on keyway at 90 degrees. Bores in inches.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.