Zoro Homepage

Bored to Size Sprockets: 5/8 Bore, 40 Chain Size, 16 Teeth

  • Mfr # TOMS40BS16H 5/8

  • Zoro # G116317358


product price: $11.65
/ea

Key Features

Bore Dia. - Sprockets
5/8 in
Number of Teeth
16
Outside Dia.
2.81 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOMS40BS16H 5/8
Zoro #
G116317358
UPC #
615986069851
Country of Origin
Unknown

Dimensions

Bore Dia. - Sprockets
5/8 in
Outside Dia.
2.81 in

Details

Number of Teeth
16
Material
Steel
Item
Sprockets

Description

Hardened teeth with keyway on centerline of tooth. Black oxide finish. Setscrews 2 are on keyway at 90 degrees. Bores in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.