Zoro Homepage

D03 Manual Control Valve 7GPM, 4 Way 3 Pos, Tandem

  • Mfr # 229322

  • Zoro # G803534570


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Weight
2.9 lbs
Max. Flow - Hydraulic Valves
7
Coil Voltage - Hydraulic Valves
Manual
Spool Action
Spring center to neutral
Max. Pressure - Hydraulic Valves
4480 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229322
Zoro #
G803534570
UPC #
615986055137
Country of Origin
United States

Details

Weight
2.9 lbs
Max. Flow - Hydraulic Valves
7
Coil Voltage - Hydraulic Valves
Manual
Spool Action
Spring center to neutral
Max. Pressure - Hydraulic Valves
4480 PSI

Description

With an improved spool, coil and dual tank line design, the Chief Solenoid valve line offers better flow characteristics and current draw, even at higher flows and pressures, than many similar valves in the industry.
  • High efficiency directional control solenoid valves
  • Use with ISO 46 or 68 rated hydraulic oil
  • A single valve should be mounted to a subplate or manifold. Multiple valves require a manifold block
  • Additional configurations available, contact the sales team for more information

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.