Zoro Homepage

D03 Manual Valve, 3 position, 7 GPM, 3000 PSI, Tandem Center, D03M-2C

  • Mfr # 220322

  • Zoro # G2515312


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
7 Nominal
Weight
2.9 lbs
Number of Spools - Hydraulic Valves
1
Max. Pressure - Hydraulic Valves
3000 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220322
Zoro #
G2515312
UPC #
615986038307
Country of Origin
United States

Details

Flow Rate (GPM)
7 Nominal
Weight
2.9 lbs
Number of Spools - Hydraulic Valves
1
Max. Pressure - Hydraulic Valves
3000 PSI

Description

Maximum Pressure: 3000 PSI. Rugged Steel body design. Modular Valving eliminates leaky connections, reduces plumbing costs and places controls together. Bolt kits for modulars are sold seperately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.