Zoro Homepage

D05 Solenoid Operated Control Valve:12VDC, 4-way 3 pos. closed center

  • Mfr # 229327

  • Zoro # G103534669


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Weight
12 lbs
Max. Pressure - Hydraulic Valves
4480 PSI
Max. Flow - Hydraulic Valves
34
Spool Action
Spring center to neutral
Coil Voltage - Hydraulic Valves
12VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229327
Zoro #
G103534669
UPC #
615986055236
Country of Origin
United States

Details

Weight
12 lbs
Max. Pressure - Hydraulic Valves
4480 PSI
Max. Flow - Hydraulic Valves
34
Spool Action
Spring center to neutral
Coil Voltage - Hydraulic Valves
12VDC

Description

With an improved spool, coil and dual tank line design, the Chief solenoid valve line offers better flow characteristics and current draw, even at higher flows and pressures, than many similar valves in the industry.
  • High efficiency directional control solenoid valves
  • Indicator lights included
  • Junction box or DIN connector options available
  • IP65 rated, not waterproof
  • AC options are dual rated, 50/60 Hz
  • Use with ISO 46 or 68 rated hydraulic oil
  • A single valve should be mounted to a subplate or manifold. Multiple valves require a manifold block
  • Additional configurations available, contact the sales team for more information

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.