Zoro Homepage

Do3 Modular Flow Control Valve, D03-Fc1-Ab-Mo, 220359

  • Mfr # 220359

  • Zoro # G2653626


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
5
Max. Pressure - Hydraulic Valves
3000 PSI
Valve Type - Hydraulic Valves
D03
Weight
2.8 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220359
Zoro #
G2653626
UPC #
615986038345
Country of Origin
United States

Details

Flow Rate (GPM)
5
Max. Pressure - Hydraulic Valves
3000 PSI
Valve Type - Hydraulic Valves
D03
Weight
2.8 lbs

Description

DO3 Modular Flow Control Valve, D03-FC1-AB-MO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.