Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Sealed Bearing 5/8 Id, 1-3/8 Od, 0.34 Width, 150673

  • Mfr # 150673

  • Zoro # G2513818


product price: $3.90
/ea
Sold in multiples of 2 for $7.80

Key Features

Outside Dia.
1-3/8 in.
Width
0.3438 in.
Weight
0.08 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150673
Zoro #
G2513818
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1-3/8 in.
Width
0.3438 in.

Details

Weight
0.08 lbs.

Description

Conrad construction enables these bearings to take a radial thrust as well as a radial load. 1RS (1 rubber seal). 2RS (2 rubber seals). ZZ (2 steel shields). NR (with snap ring).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.