Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Pressure Switch 300-2500 PSI, 5 Amp, 9000 Max PSI, 220252

  • Mfr # 220252

  • Zoro # G2652768


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Action
Standard
Range
300 to 2500 psi
Voltage
125/250 V
Operating Temp.
-15 Degrees to 230 Degrees F
Max. Pressure
9000 psi (Static) - 7500 PSI (Dynamic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220252
Zoro #
G2652768
UPC #
615986038109
Country of Origin
United States

Details

Item
Pressure Switch
Action
Standard
Range
300 to 2500 psi
Voltage
125/250 V
Operating Temp.
-15 Degrees to 230 Degrees F
Max. Pressure
9000 psi (Static) - 7500 PSI (Dynamic
Amps
5 Amp - All Voltages
Weight
0.41 lbs

Description

Adjustable pressure switch, single pole double throw (SPDT) can be wired normally open, normally closed or both. Comes complete with DIN connector or flying leads, 5 amp rating at 12-24V DC and 125/250V AC Max over pressure 9000 PSI. Other ranges and factory pre-set options available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.