Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Pressure Switch 300-2500 PSI, 5 Amp, 9000 Max PSI, 220255

  • Mfr # 220255

  • Zoro # G2515069


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Action
Standard
Range
500 to 2500 psi
Weight
0.41 lbs
Voltage
125/250 V
Operating Temp.
-15 Degrees to 230 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220255
Zoro #
G2515069
UPC #
615986038116
Country of Origin
United States

Details

Item
Pressure Switch
Action
Standard
Range
500 to 2500 psi
Weight
0.41 lbs
Voltage
125/250 V
Operating Temp.
-15 Degrees to 230 Degrees F
Max. Pressure
9000 psi (Static) - 7500 PSI (Dynamic
Amps
5 Amp - All Voltages

Description

Adjustable pressure switch, single pole double throw (SPDT) can be wired normally open, normally closed or both. Comes complete with DIN connector or flying leads, 5 amp rating at 12-24V DC and 125/250V AC Max over pressure 9000 PSI. Other ranges and factory pre-set options available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.