Engine Brackets: 2-Bolt A Flange, 2 5/8" Frame, 3 5/8” Bolt Circle
- Mfr # 202006
- Zoro # G2654271
product price:
$
82.75
/ea
Key Features
Weight
2 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 202006
- Zoro #
- G2654271
- UPC #
- 615986038246
- Country of Origin
- United States
Details
- Weight
- 2 lbs
Description
In order to mount the shaft of a motor or engine to a pump, a jaw coupler and center spider are used. The jaw coupler connects the shafts together, while the center spider fills the gap between the shafts. The coupler is fitted or keyed to the shafts of both the pump and the motor, allowing the movement of the prime mover or hydraulic motor to transfer to the pump. A mounting bracket is used to keep the motor or engine and the pump attached to one another. The bracket is mounted to both the pump and the engine or motor, hence the name “mounting bracket”.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.