F Pipe to F Pipe Straight - 1/4-18 A, 1/4-18 B

  • Mfr # FG5000-04-04

  • Zoro # G116318843


product price: $2.85
/ea
Sold in multiples of 3 for $8.55

Key Features

Fitting Thread Size 1
1/4-18 in
Length
1.13 in
Fitting Thread Size 2
1/4-18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG5000-04-04
Zoro #
G116318843
UPC #
615986058565
Country of Origin
Unknown

Dimensions

Fitting Thread Size 1
1/4-18 in
Length
1.13 in
Fitting Thread Size 2
1/4-18 in

Details

Item
Hose Fittings

Description

Female Pipe to Female Pipe Straight

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.