Zoro Homepage

Forged Base End Clevises For Cylinder 2.5" Bore, 277154

  • Mfr # 277154

  • Zoro # G2651830


product price: $36.95
/ea

Key Features

Bore Dia. (In.)
2.5 in.
Weight
2 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277154
Zoro #
G2651830
UPC #
615986039397
Country of Origin
United States

Dimensions

Bore Dia. (In.)
2.5 in.

Details

Weight
2 lbs.

Description

CLEVIS BASE FORGED WC 2.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.