Forged Steel Adapter 9/16-18M JIC TO 9/16-18 F JIC Swivel to 9/16-18M JIC
- Mfr # FG6602-06-06-06
- Zoro # G316318834
product price:Â
$
6.29
/ea
Sold in multiples of 2 for
$12.58
Key Features
Length
1.718 in
Fitting Thread Size 1
9/16-18 in
Fitting Thread Size 2
9/16-18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG6602-06-06-06
- Zoro #
- G316318834
- UPC #
- 615986078266
- Country of Origin
- Unknown
- Item
- Hose Fittings
Dimensions
- Length
- 1.718 in
- Fitting Thread Size 1
- 9/16-18 in
- Fitting Thread Size 2
- 9/16-18 in
Description
FORGED STEEL ADAPTER 9/16-18 MALE JIC TO 9/16-18 FEMALE JIC SWIVEL TO 9/16-18 MALE JIC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.